0
1

Accy: S30E Elasticated Chinstrap

Order Code: ZT1177788X

£3.99 Inc VAT (20%)
£4.9920% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

To suit all Centurion helmets including Concept, Vision Plus and Vulcan.

Polycarb 180mm Clear Screens
S910 180mm Polycarbonate - Use with S89 browguard and S91C chin guard.
S910C Chin Guard Use with S910 Face Screen.
S89 Brow Guard Use with S580 and S590 screens or if a chin guard is required use with S910 sceen.
S30E Chin Strap Use with helmets or brow guards

See full description
Specifications for Accy: S30E Elasticated Chinstrap
  • Product Type
    Chin Strap
  • Pack Quantity
    1
  • Colour
    Grey
  • Material
    Elastic
  • MFR Part No.
    S30E
  • For Use With
    Centurion helmets including Concept, Vision Plus and Vulcan
  • Series
    Connect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome