Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Head & Face Protection Accessories
Accy: S570 Standard Helmet Mounting Clip Set
By Centurion
1 Review
Order Code:
ZT1177737X
£4.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.79
0%
10 - 19
£4.60
4%
20 - 49
£4.41
8%
50 - 99
£4.22
12%
100 +
£4.02
16%
1
Add to basket
Get it on
Thu, 13th Mar
In Stock
GBP
4.79
https://www.zoro.co.uk/shop/safety/head-and-face-protection-accessories/accy-s570-standard-helmet-mounting-clip-set/p/ZT1177737X
Add to quotation
Schedule an order and save 5%
View all Head & Face Protection Accessories
Description
To fit ear defenders to helmets. Connect slot to suit 1100/1125 Miner, Reflex, Concept & Vulcan.
Tags:
#BulkDiscount
Specifications
Specifications for Accy: S570 Standard Helmet Mounting Clip Set
Colour
Black
Series
Champion
MFR Part No.
S570
Product Type
Helmet Clips
Pack Quantity
2
For Use With
Centurion Concept, Reflex, 1125, 1100 & Vulcan helmets