Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Head & Face Protection Accessories
Chin Strap Endurance (Pk 5) Black
By Portwest
Order Code:
ZT1072827S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/safety/head-and-face-protection-accessories/chin-strap-endurance-pk-5-black/p/ZT1072827S
Add to quotation
View all Head & Face Protection Accessories
Description
Chin Strap Endurance (Pk 5) Black
Tags:
#BulkDiscount
Specifications
Specifications for Chin Strap Endurance (Pk 5) Black
MFR Part No.
PA48BKR
Colour
Black
Pack Quantity
10
Height
56cm
Width
45cm
Length
57cm
Weight
0.072kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome