Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Head & Face Protection Accessories
Chinstrap 4 Expertbase, Pack of 5 Black
By Portwest
Order Code:
ZT1072801S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 +
£15.63
8%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/safety/head-and-face-protection-accessories/chinstrap-4-expertbase-pack-of-5-black/p/ZT1072801S
Add to quotation
View all Head & Face Protection Accessories
Description
Chinstrap 4 Expertbase (Pk5) Black
Tags:
#BulkDiscount
Specifications
Specifications for Chinstrap 4 Expertbase, Pack of 5 Black
Pack Quantity
10
MFR Part No.
PA47BKR
Colour
Black
Length
65cm
Height
60cm
Width
45cm
Weight
0.212kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome