Classic FFP1 NR D Valved Mask (Pack 20) MOL2365

Order Code: ZT1463296S

£59.99 Inc VAT (20%)


Description

Moldex Classic Series FFP1 masks are durable and comfortable. These dual-purpose masks are ideally suited to most industrial applications. The loop strap makes putting the mask on and taking it off very easy. The ActivForm seal automatically adjusts to different face shapes and sizes without the need for metal nose clips. With a Ventex-valve which reduces heat and moisture inside the mask. FFP1 NR D protection against non-toxic dust, mists and fumes. 4 x WEL (Workplace Exposure Limit) EN 1492001+A12009

See full description
Specifications for Classic FFP1 NR D Valved Mask (Pack 20) MOL2365
  • Length
    386mm
  • Width
    262mm
  • Weight
    0.41kg
  • Height
    472mm
  • Mask Type
    Moulded
  • Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome