Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Head & Face Protection Accessories
Cooling Headband Blue - CV04BLU
By Portwest
Order Code:
ZT1067065S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/head-and-face-protection-accessories/cooling-headband-blue-cv04blu/p/ZT1067065S
Add to quotation
View all Head & Face Protection Accessories
Description
Cooling Headband Blue
Tags:
#BulkDiscount
Specifications
Specifications for Cooling Headband Blue - CV04BLU
MFR Part No.
CV04BLU
Pack Quantity
12
Colour
Blue
Weight
0.04kg
Height
43cm
Length
43cm
Width
28cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome