Face Shield Head Top Only

Order Code: ZT1267661X

£3.09 Inc VAT (20%)
£3.5913.5% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Supplied in black, this adjustable head harness is suited for use with a face shield to provide medium energy impact protection against objects and debris. Can be adjusted to suit the wearer's needs.

Features and Benefits
• Fully adjustable to suit the wearer
• Provides medium energy impact protection making it a fairly durable product
• To be used with a face shield (sold separately)

Typical Applications
• Medical
• Industrial

Notes
• To suit TFF9609280 Face Shield

See full description
Specifications for Face Shield Head Top Only
  • Product Type
    Headgear
  • For Use With
    TFF9609280K Face Shield
  • Pack Quantity
    1
  • Colour
    Black
  • MFR Part No.
    H85A-56

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome