Faceshield Browguard with Clear Vis Visor Each

Order Code: ZT2621002S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.676%

Currently unavailable

Description

JanSan Faceshield Browguard with Clear with PP browguard manufactured from impact resistant polypropylene provides excellent face protection from flying objects. The wheel ratchet adjustment system is designed for easy use and the soft foam sweatband makes it comfortable to wear for long periods. It can easily be adapted to fit over prescription glasses and the visor can be replaced should it ever be damaged.
Features and Benefits - CE certified - Wheel ratchet size adjustment for easy fitting - Soft foam sweat band included - Can be adapted to be used over prescription glasses - Replacement visor available

See full description
Specifications for Faceshield Browguard with Clear Vis Visor Each
  • Product Type
    Eye Protection
  • Colour
    Yellow
  • Size
    One Size
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome