Faceshield Disposable Cardboard Vis Visor 10xVisors

Order Code: ZT2621013S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

JanSan FaceShield Disposable Cardboard Visor is designed for single daily use and should be discarded each day to avoid infection. Do not share your visor with anyone else.
The product is supplied in two parts. The visor connects to the headband with two locking tabs. The headband can be adjusted to fit different sizes with a locking tab.
Supplied with simple 3-step assembly instructions.
SpecificationOne size fits allHead size 49cm to 64cmScreen dimensions 16.7cm x 21cmCardboard headpiece – fully recyclable – 500um white folding boxboard.Anti-mist film – 71um polySupplied in packs of 10 or boxes of 100
This is NOT a clinically trialled product – it provides the user with an additional barrier of protection and should be used in conjunction with all other recommended precautions.
The screen will not shatter – it is made from the same material that is used in sandwich cartons.
Manufactured entirely in the UK.

See full description
Specifications for Faceshield Disposable Cardboard Vis Visor 10xVisors
  • Material
    Kraft
  • Colour
    Kraft
  • Product Type
    Respiratory Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome