Fast Glass 500ml 500ml

Order Code: ZT2427721S

£9.99 Inc VAT (20%)


Description

Autoglym Fast Glass 500 mL.Fast Glass is a quick cleaner for glass, mirrors, Perspex, acrylic and plastic windows.
Fast Glass is a highly effective cleaner, free of abrasives, waxes and silicones which leaves no residues but a crystal clear finish.
This cleaner is perfect for use inside and out and cuts through dirt easily removing road grime, insect remains, tree sap, oil, grease and bird droppings.
Commended in 2015 Auto Express product awards.
Pro Tip: Fast Glass can be used to remove polish, wax and sealants from unpainted rubber and plastic trim.

See full description
Specifications for Fast Glass 500ml 500ml
  • Product Type
    Vehicle Valeting
  • Colour
    Transparent
  • Material
    Liquid Spray
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome