Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Head & Face Protection Accessories
Helmet Sweatband (Pk 10) Black
By Portwest
Order Code:
ZT1072852S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
19.99
https://www.zoro.co.uk/shop/safety/head-and-face-protection-accessories/helmet-sweatband-pk-10-black/p/ZT1072852S
Add to quotation
View all Head & Face Protection Accessories
Description
Helmet Sweatband (Pk 10) Black
Tags:
#BulkDiscount
Specifications
Specifications for Helmet Sweatband (Pk 10) Black
Colour
Black
Pack Quantity
10
MFR Part No.
PA55BKR
Length
43cm
Weight
0.052kg
Width
28cm
Height
35cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome