KASK ZENITH X BA AIR WHITE

Order Code: ZT2115184S

£99.99 Inc VAT (20%)


Description

Washable and removable soft padding with FAST3DRY technology, Sanitized antibacterial treatment acts as an internal deodorant, Ratchet system with triple adjustment - width, height and rotation for perfect, secure fit, Maximum ventilation thanks to eight air intakes, Easy direct connection with accessories, Universal-adjustable, Multilateral hit protection ensured, EPS inner shell for best shock absorption and protection, Conforms to EN 397 and EN 12492 impact requirements, Full face visor KAWVI00008-015 available (Requires KAWAC00009 adapter and KAWAC00010 carrier), Visors KAWVI00007-009 and KAWVI00007-015 available (Requires KAWAC00009 adapter), Ear Defenders KAWHP00001-202, KAWHP00001-203 and KAWHP00001-205 available (Clips straight in, no adapter required)

See full description
Specifications for KASK ZENITH X BA AIR WHITE
  • Colour
    White
  • MFR Part No.
    KAWHE00072-201
  • Height
    460mm
  • Weight
    0.5557kg
  • Length
    805mm
  • Width
    570mm