0
1

Nexus Heightmaster Blue

Order Code: ZT2115122S

£65.99 Inc VAT (20%)


Description

Optimised 'micro' peak providing maximum upward visibility without compromising safety, High performance lightweight liner with innovative ventilation channels for extra airflow, Premium Twist2fit Ratchet headband for easy adjustment, Stickers shown are an optional extra, Approved to EN 12492 (The standard for Mountaineers & industrial work at heights), Conforms to EN 397 in respect of shock absorption, penetration, LD & -40°C, EN 50365

See full description
Specifications for Nexus Heightmaster Blue
  • MFR Part No.
    CNS16EBFMR
  • Colour
    Blue
  • Length
    220mm
  • Width
    264mm
  • Height
    170mm
  • Weight
    0.64kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome