S589 Nexus/Concept Moulded Eyeshield Clear

Order Code: ZT1021854P

£9.99 Inc VAT (20%)


Description

Designed for use with the Nexus™ range of helmets, this integrated eyewear is a convenient fitted option. Featuring easy to pull down tabs, these eye shields fold up into the helmet when not in use.

Features and Benefits
• Quick and easy to fit
• Replaceable once damaged
• Anti-scratch and an anti-fog coating for visibility in all conditions

Standards
• EN166:2001 1FT
• EN170:2002 2C-1,2

See full description
Specifications for S589 Nexus/Concept Moulded Eyeshield Clear
  • Colour
    Clear/Black
  • For Use With
    Nexus Core
    Nexus Linesman
    Nexus Heightmaster
  • MFR Part No.
    S589
  • Series
    Nexus
  • Pack Quantity
    1
  • Product Type
    Eyeshield
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome