Smart Series FFP3 NR D Valved Mask (Pack 10) MOL2505

Order Code: ZT1463379S

£69.99 Inc VAT (20%)


Description

The Moldex Smart Series FFP3 NR D Valved Masks are suited to most industrial applications with a general purpose mask that is strong and durable, DuraMesh structure for optimum shape retention and durability. Strap and Clip, for easy application. The user can hang the mask around the neck during breaks. The ActivForm seal automatically adjusts to different face shapes and movements, reducing the need for multiple mask sizes. Ventex-Valve reduces moisture and heat, keeping the mask as cool as possible. FFP3 NR D for protection against harmful and toxic dusts, fumes and aerosols based on water and oil. 20 x Workplace exposure limit. EN1492001 + A12009

See full description
Specifications for Smart Series FFP3 NR D Valved Mask (Pack 10) MOL2505
  • Width
    404mm
  • Weight
    0.325kg
  • Height
    198mm
  • Length
    588mm
  • Mask Type
    Moulded
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome