Universal Premium Sweatband

Universal Premium Sweatband

Order Code: ZT3113088S

£6.39 Inc VAT (20%)


Description

SWP Universal Premium Sweatband

The SWP Universal Premium Sweatband is the perfect way to keep your head cool and dry while welding. Made from high-quality materials, this sweatband is designed to wick away sweat and moisture, keeping you comfortable even in the most demanding conditions. The adjustable strap ensures a snug fit, and the soft, padded headband provides a comfortable cushion for your head.

Features:

Wicks away sweat and moisture
Adjustable strap for a snug fit
Soft, padded headband for comfort
Universal fit for most welding helmets
Benefits:

Stay cool and dry while welding
Increased comfort and protection
Reduced risk of eye irritation
Improved productivity
Specifications:

Material: 100% Polyester
Size: Adjustable
Color: Black
Order your SWP Universal Premium Sweatband today and experience the difference!

Note: Cradle not included.

See full description
Specifications for Universal Premium Sweatband
  • Colour
    Black
  • Product Type
    Sweatbnd
  • Material
    100% Polyester
  • Size
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome