0
1

V-GARD 950 CLASS 2 ELECTRICIAN HELMET SET WHITE

Order Code: ZT2115726S

£269.99 Inc VAT (20%)


Description

The V-Gard 950 Class 2 safety helmet has been developed for electrical activities requiring demanding arc flash protection up to 7 kA. This balanced and lightweight unvented electrician ‘s safety, Helmet made of ABS for strength and lateral crush protection (LD option), Modern, dynamic with sports styled shell, 6-point Fas-Trac® III ratchet suspension with premium washable and replaceable sweatband, Ratchet offers smooth rotation, Balance and stability with a lower nape strap, Low profile (patented visor mechanism which minimises helmet shell size), GS-ET-29 Class 2 (7kA) light blue integrated faceshield with light transmittance ≥ 75%, protecting against impact, chemical splash, UV radiation, molten metal splash and electric arc, Protective foam at the top of the faceshield for an enhanced seal, Premium anti-fog/anti-scratch coating faceshield fits over all corrective or safety glasses, Reliable one-handed smooth movement, even gloved, 2 faceshield positions (up or completely down), Unique extended ear and neck flaps fitted, ensuring protection against arc flash up to 7kA; 2 positions: working or stand-by , Channel around perimeter of the helmet diverts rain and debris from user, Complete with 4-point chinstrap for better helmet retention, Protection against molten metal (MM option), Electrically insulating helmet meeting EN 397 440 V AC & EN 50365 1000 V AC, Anti-static assembly; ELECTROSTATIC-INERIS certified for use in ATEX/explosive environments, Helmet delivered in a protective reusable storage bagMSA Reference: GVF1A-C0AA00I-000

See full description
Specifications for V-GARD 950 CLASS 2 ELECTRICIAN HELMET SET WHITE
  • MFR Part No.
    MSAGVF1A-C0AAW
  • Colour
    White
  • Height
    350mm
  • Width
    600mm
  • Weight
    1.066kg
  • Length
    720mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome