0
1

V-Gard Retractable Chin Protector

Order Code: ZT1405609X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

The V-Gard chin protectors provide an additional layer of safety for the face and neck from chemical splashes, arc flashes or impacts. They are fitted easily onto the specific V-Gard visors and can be easily retracted for easier head movement.

Features and Benefits
• Offers an additional layer of protection to the face for added safety and confidence
• Easily retracted for flexibility and easy head movement
• Approved for use with the V-Gard mesh visor, the GS-ET-29 arc-flash visors 10163457/3456, the sheet visor 10115837 and the moulded visor 10115856

See full description
Specifications for V-Gard Retractable Chin Protector
  • MFR Part No.
    10115828
  • Product Type
    Visor Cover