3M D701 SECURE CLICK FILTER RETAINER - Pack of 10

Order Code: ZT2115460S

£21.99 Inc VAT (20%)


Description

3M™ Secure Click™ Filter Retainer , Designed to hold 3M™ Secure Click™ Particulate Filters D7925 and D7935, Component works with 3M™ Secure Click™ Respirator 800 Series and 3M™ Secure Click™ Cartridges D8000 Series, CE approved

Specifications for 3M D701 SECURE CLICK FILTER RETAINER - Pack of 10
  • MFR Part No.
    3MD701
  • Height
    228mm
  • Width
    200mm
  • Weight
    0.2292kg
  • Length
    492mm
  • Size
    492X200X228mm
  • Colour
    Transparent