6700s Full Face Mask Small X 1

Order Code: ZT1575978S

£132.99 Inc VAT (20%)


Description

The extremely lightweight 6000 series full face masks feature a wide field of vision, and low maintenance design for maximum comfort and simplicity of use. Extremely lightweight - 450gms (without filters), Wide field of vision, Polycarbonate lens is impact resistant to EN166:B, 3M Cool Flow Valve allows exhaled air to escape quickly and easily for improved wearer comfort, Soft, hypo-allergenic elastomeric face piece, Four strap suspension, easy to put on and take off, Speech transmission zone, Unique 3M bayonet filter fixing system, Standard: EN136

See full description
Specifications for 6700s Full Face Mask Small X 1
  • Length
    438mm
  • Width
    320mm
  • Height
    273mm
  • Weight
    1.0375kg
  • Size
    Small
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome