B Click Medical Cotton Face Mask - Single

Order Code: ZT1579256S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

COVID-19 Exceptional Trade - Community mask. Reusable cotton face mask, Nose support integrated in the upper part (nasal clip for easy adjustment), Washable at 60 degrees up to 25 washes, Minimal risk use onlyEN 14683: 2019Bacterial filtration efficiency 87% (Level 3)The test results confirm that the mask is in compliance with the technical requirements of breathability and bacterial filtration efficiency specified for community masks in the context of COVID-19:Level 3 - Community MaskSize (adult/child): AdultWashes: 25,,,Masks classed as Level 3 are not medical devices and therefore must not be used by heath care professionals.

See full description
Specifications for B Click Medical Cotton Face Mask - Single
  • Width
    284mm
  • Colour
    White
  • Weight
    0.0208kg
  • Length
    675mm
  • Height
    696mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome