Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Healthcare Face Masks
Fleece Neckwarmer 2.0 Black/White One Size
By Nike
Order Code:
ZT5268470S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/safety/healthcare-face-masks/fleece-neckwarmer-2-0-black-white-one-size/p/ZT5268470S
Add to quotation
View all Healthcare Face Masks
Description
Flat seams minimse distractions. Soft, lightweight fleece. Large Nike branding.
Specifications
Specifications for Fleece Neckwarmer 2.0 Black/White One Size
Gender
Unisex
Product Type
Snoods
Material
100% Polyester
Size
One Size
Colour
Black/White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome