Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Healthcare Face Masks
Junior Morf Original French Navy One Size
By Beechfield
Order Code:
ZT5290840S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 +
£2.84
8%
1
Add to basket
Get it by
Wed, 26th Feb
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/safety/healthcare-face-masks/junior-morf-original-french-navy-one-size/p/ZT5290840S
Add to quotation
View all Healthcare Face Masks
Description
Breathable fabric. Seam free for comfort. Multi-purpose use. Also available in adult size.
Tags:
#BulkDiscount
Specifications
Specifications for Junior Morf Original French Navy One Size
Product Type
Snoods
Material
100% Polyester Microfibre
Gender
Unisex
Colour
French Navy
Size
One Size