Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Healthcare Face Masks
Junior Morf Original Surf Blue One Size
By Beechfield
Order Code:
ZT5291310S
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 +
£3.28
6%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
3.49
https://www.zoro.co.uk/shop/safety/healthcare-face-masks/junior-morf-original-surf-blue-one-size/p/ZT5291310S
Add to quotation
View all Healthcare Face Masks
Description
Breathable fabric. Seam free for comfort. Multi-purpose use. Also available in adult size.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Junior Morf Original Surf Blue One Size
Material
100% Polyester microfibre
Product Type
Snoods
Gender
Unisex
Size
One Size
Colour
Surf Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome