Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Healthcare Face Masks
Morf Ombr Candyfloss Pinks One Size
By Beechfield
Order Code:
ZT5291219S
£4.19
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/safety/healthcare-face-masks/morf-ombr-candyfloss-pinks-one-size/p/ZT5291219S
Add to quotation
View all Healthcare Face Masks
Description
Breathable fabric. Seam free for comfort. Multi-purpose use. BSCI certified. Reach certified.
Tags:
#ReducedPrice
Specifications
Specifications for Morf Ombr Candyfloss Pinks One Size
Gender
Unisex
Product Type
Snoods
Material
100% Polyester microfibre
Size
One Size
Colour
Candyfloss Pinks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome