Protec Type IIR Surgical Facemask With Earloops, X50
Hover to enlarge the image

Protec Type IIR Surgical Facemask With Earloops, X50

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Product Description

Suavel® Protec Type IIR Surgical Facemask with Earloops, x50

Features:

Type IIR surgical mask with elastic ear loops for a comfortable fit.
Bacterial filtration efficiency (BFE) of 98% to help protect you from airborne particles.
Made of high-quality materials that are soft and breathable.
Non-sterile and individually packaged for your convenience.
Ideal for use in healthcare settings, such as hospitals and clinics, as well as for everyday use.
Benefits:

Protect yourself from airborne particles, such as bacteria, viruses, and pollen.
Reduce your risk of infection.
Feel confident and protected when you wear this mask.
Stay comfortable all day long with the soft and breathable fabric.
Help keep your community healthy by wearing a mask when you are sick or around others who are sick.
Specifications:

Color: White
Size: 175 x 95 mm (± 5 mm)
Material: Polypropylene
BFE: 98%
Shelf life: 5 years
Package includes:

50 x Meditrade | Suavel® Protec Type IIR Surgical Facemask with Earloops


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome