Quantity | Price | Discount |
---|---|---|
1 - 4 | £15.99 | 0% |
5 - 9 | £15.35 | 4% |
10 - 19 | £14.71 | 8% |
20 + | £14.07 | 12% |
Suavel® Protec PlusType IIR Surgical Mask
The Suavel® Protec PlusType IIR Surgical Mask is a high-quality, medical-grade mask that provides excellent protection against airborne particles. It is made with a three-ply construction that includes a meltblown filter layer, which provides a bacterial filtration efficiency (BFE) of 98%. The mask also has a nose wire and elastic ear loops for a comfortable and secure fit.
The Suavel® Protec PlusType IIR Surgical Mask is ideal for use in a variety of settings, including hospitals, clinics, and other healthcare facilities. It is also a good choice for use in schools, workplaces, and other public spaces.
Features:
Three-ply construction with meltblown filter layer
Bacterial filtration efficiency (BFE) of 98%
Nose wire for a secure fit
Elastic ear loops for comfort
Ideal for use in a variety of settings
Benefits:
Provides excellent protection against airborne particles
Comfortable and secure fit
Easy to use and dispose of
Affordable and cost-effective