0
1

Type II Surgical Mask (EN 14683) , Black, 50 Pieces x 20 Packs

Order Code: ZT3111453S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Our black surgical masks are made with high-quality materials and construction to provide superior protection against bacteria and other harmful particles. The masks are 3-ply and have a bacterial filtering efficiency of ≥ 98%, making them ideal for use in healthcare settings, schools, and other areas where the risk of infection is high. The masks are also non-sterile and for single use only, ensuring that you are always protected from harmful germs.

Features

3-ply construction
Bacterial filtering efficiency of ≥ 98%
Non-sterile
For single use only
Elastic ear loops for a comfortable fit
Available in black
Benefits

Provides superior protection against bacteria and other harmful particles
Ideal for use in healthcare settings, schools, and other areas where the risk of infection is high
Non-sterile and for single use only, ensuring that you are always protected from harmful germs
Comfortable fit with elastic ear loops
Available in black

See full description
Specifications for Type II Surgical Mask (EN 14683) , Black, 50 Pieces x 20 Packs
  • Colour
    Black
  • Product Type
    Surgical Mask