Whistler Snood Hood Purple One Size

Order Code: ZT5285083S

£6.39 Inc VAT (20%)


Description

Cold weather face/head/ear protection, fashion style wrap, super warm & light.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open. Oeko-Tex certified.

Specifications for Whistler Snood Hood Purple One Size
  • Product Type
    Snoods
  • Gender
    Unisex
  • Material
    100% Acrylic
  • Colour
    Purple
  • Size
    One Size