ES-01-300 Earcap Spare Pod (single)

ES-01-300 Earcap Spare Pod (single)

Order Code: ZT5127754S

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

Easily remove and replace foam pods on 3M� E-A-RCaps�, E-A-RBand� and 3M� E-A-R� Flexicap banded earplugs
CE certified and EN 352 tested to reduce noise levels by 23 dB when in use on approved bands
Hygienic no roll down replaceable hearing protection





Suggested Applications
Ideal for use by visitors, suitable for disposable, safety inspectors, site managers, non blue required food applications

See full description
Specifications for ES-01-300 Earcap Spare Pod (single)
  • MFR Part No.
    7000103730
  • Single Number Rating
    23dBA
  • Series
    Earcap
  • Material
    Foam
  • Product Type
    Earcap Spare Pod