0
1
2
3

42-474 Size 8, 0 Mechanical Protection Gloves

Order Code: ZT1177265X

8
£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%


Description

42-474 Crusader Flex
Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 400°F. Two-piece construction eliminates out-seams for better finger comfort, dexterity and flexibility. Bonded nitrile coating protects against snags, punctures, abrasions and cuts. Provides excellent grip when handling dry or oily surfaces. Contains no asbestos. Back of hand heat insulation. Designed for intermittent dry heat contact up to 400°F.
Conforms to EN 388 2241 & EN 407 X2XXXX.
CAT I

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome