0
1
2
3

43-113 Size 10, 0 Mechanical Protection Gloves

Order Code: ZT1177235X

£33.99 Inc VAT (20%)


Description

Mercury
Yellow seamless knitted Kevlar® (Terry Loop) protective gloves with a 100% cotton inner liner. Outstanding cut resistance. Very good comfort. Excellent heat resistance up to 350°C. Machine washable at 40°C. Available in a choice of glove or mitten style.

Heat Resistant Gloves
BS EN407 Thermal Hazard (Heat)
Gloves with this designation offer protection against fire, contact heat, convective heat, radiant heat and molten metal.
a) Burning behaviour resistance. Scale 0 (low) to 4 (high).
b) Contact heat resistance. Scale 0 (low) to 4 (high).
c) Convection heat resistance. Scale 0 (low) to 4 (high).
d) Radiation heat resistance. Scale 0 (low) to 4 (high).
e) Small splash molten resistance. Scale 0 (low) to 4 (high).
f) Large quantity molten resistance. Scale 0 (low) to 4 (high).
0 = Fail. X = No test carried out.

Handling intermittently hot objects and materials in
high-heat environments.
CAT II

See full description
Specifications for 43-113 Size 10, 0 Mechanical Protection Gloves
  • Coating
    Uncoated
  • Series
    43-113 Mercury
  • EN407 - b. Contact Heat
    3
  • Overall Length
    330-380mm
  • EN407 - c. Convective Heat
    4
  • Size
    10
  • EN407- d. Radiant Heat
    2
  • EN407 - e. Small Molten Metal Splashes
    1
  • Liner Material
    Cotton
  • MFR Part No.
    43-113
  • EN407 - a. Burning Behaviour
    4
  • EN407 - f. Large Molten Metal Splashes
    X
  • Colour
    Yellow
  • Material
    Kevlar®
  • Maximum Compatible Temperature
    350°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome