702 Woven Aramid Glovewool & Cotton Lined

Order Code: ZT1718779S

£51.99 Inc VAT (20%)


Description

These 3-layered protective gloves deliver excellent protection against heat and mechanical risks. Abrasion and tear resistant, they're ideal for tough industrial environments. While they deliver contact heat and flame resistance up to 500°C for PPE you can rely on.

Features and Benefits
• Aluminised aramid layer on the back reinforces against radiant heat and molten metal splash
• Natural wool insulation keeps hands comfortable during prolonged wear
• Insulation has sweat wicking properties to keep hands dry

Typical Applications
• Foundries
• Engineering
• Metal processing
• Glass manufacture

Standards
• EN407 4.3.4.X.4.X.
• EN388 1.5.4.X.

Notes
• Length: 35cm

See full description
Specifications for 702 Woven Aramid Glovewool & Cotton Lined
  • Maximum Compatible Temperature
    500
  • Colour
    Yellow
  • Size
    10
  • Liner Material
    Cotton
  • Material
    Aramid
  • Overall Length
    350mm
  • Series
    702
  • Coating
    Uncoated
  • MFR Part No.
    702

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome