ABI 800 Extremely High Temperature Resistant Glove - One Size

Order Code: ZT2671324S

£72.99 Inc VAT (20%)
£75.993.5% off
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

A dextrous, five finger glove that can be used in temperatures up to 800C.
This is a very unique glove, achieving the extremely high test results on all six of the EN407 standards.
The Abi 800 can be used in temperatures up to around 800C and is resistant to splashes from molten metal.
Fire resistant, and can be used with radiant heat atmospheres.
High EN388 test scores with a cut resistance level F.
Length: 45cm long

Recommended areas of use
Foundry
Holding hot plates
Handling molten metal
Metal extrusion and casting.
Metal heat treatment
Glass heat processing
Solar cell production
Industrial welding
Industrial oven
Tunnel furnace

See full description
Specifications for ABI 800 Extremely High Temperature Resistant Glove - One Size
  • Colour
    Yellow
  • Coating
    Uncoated
  • Size
    One Size
  • Series
    ABI 800
  • Glove Category
    Complex Design - Category 3
  • Features
    Heat Resistant
  • Cut Resistance Level
    F