Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Heat Protective Gloves
Clavies Biohazard Autoclave Gloves 18-1/2in Overall Length (1pk=1pr)
By Merck
Order Code:
ZT3063260S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/safety/heat-protective-gloves/clavies-biohazard-autoclave-gloves-18-halfin-overall-length-1pk-1pr/p/ZT3063260S
Add to quotation
View all Heat Protective Gloves
Description
MERCK THIRD PARTY Clavies biohazard autoclave gloves 18-1 /2in overall length (1pk=1pr) Z408506-1PAK
Specifications
Specifications for Clavies Biohazard Autoclave Gloves 18-1/2in Overall Length (1pk=1pr)
Pack Size
1
Product Code
Z408506-1PAK
Colour
Orange
Material
Cotton
Product Type
Heat Resistant Gloves
Features
Powder-Free
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome