Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Heat Protective Gloves
Criss Cross Glove
By Blackrock
Order Code:
ZT2624409S
Qty of 60 for
£137.40
Inc VAT (20%)
£2.29 each
Quantity
Price
Discount
1 - 5999
£2.29
0%
6000 - 11999
£2.20
4%
12000 +
£2.11
8%
60
Add to basket
This product must be ordered in multiples of 60
Get it by
Thu, 16th Jan
In Stock
GBP
137.40
https://www.zoro.co.uk/shop/safety/heat-protective-gloves/criss-cross-glove/p/ZT2624409S
Add to quotation
View all Heat Protective Gloves
Description
Criss Cross Glove
Tags:
#BulkDiscount
Specifications
Specifications for Criss Cross Glove
Product Type
Glove
Material
PVC
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome