Extra Long Double Pocket Oven Glove Glove Each

Order Code: ZT2620617S

£5.99 Inc VAT (20%)
£6.599% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

JanSan Extra Long Double Pocket Oven Glove the essential protection for your hands when working in any busy kitchen. These oven gloves are designed with a triple layer of thickness and can safely handle temperatures of up to 150°C - protecting you and your staff from burns when lifting hot trays, pots and pans to or from the oven.Made from 100% cotton, the gloves are remarkably comfortable to use and ensure you have a firm and secure grip when carrying cookware. Between uses, they are machine-washable for speedy and hassle-free cleaning - guaranteed to always look great and perform to their best, whether you're using them in the commercial kitchen or at home.
Product Features: - Safely handles temperatures of up to 150°C - Triple thickness offers even greater protection for your hands - Comfortable feel for a firm grip on hot trays, pots and pans - Made from 100% cotton for long-lasting reliability - Machine-washable at 40°C for quick and hassle-free cleaning - CE-marked
Specification: - Dimensions 16.5 x 91.4cm - Material Cotton - Weight 18g

See full description
Specifications for Extra Long Double Pocket Oven Glove Glove Each
  • Colour
    Yellow
  • Material
    Mixed Fibre
  • Product Type
    Oven Cloths & Gloves
  • Size
    167 x 91cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome