0
1

FB30 Fireblade Heavy Weight 7g Gloves Size 10

Order Code: ZT1177239X

£9.99 Inc VAT (20%)


Description

Protects against heat, cuts and sharp edges. Used for PVC extrusion work and glass industries, ideal for pressed metal fabrication. Contact heat applications up to 100C for 15 seconds, EN407. CE - intermediate design.

Specifications for FB30 Fireblade Heavy Weight 7g Gloves Size 10
  • EN407 - a. Burning Behaviour
    X
  • EN407- d. Radiant Heat
    X
  • EN407 - c. Convective Heat
    X
  • Series
    FB30 Fireblade
  • Coating
    Uncoated
  • Liner Material
    Kevlar®
  • EN407 - e. Small Molten Metal Splashes
    X
  • Size
    10
  • Maximum Compatible Temperature
    100°C
  • EN407 - f. Large Molten Metal Splashes
    X
  • MFR Part No.
    FB3000000
  • EN407 - b. Contact Heat
    1
  • Material
    Kevlar®
  • Colour
    Yellow
  • EN388 Tear
    4
  • EN388 Abrasion
    2
  • EN388 Puncture
    X
  • EN388
    EN388: 2003
  • Coating Coverage
    Uncoated
  • EN388 Cut, Coup Test
    4
  • EN388 Cut (Coupe Test)
    4