0
1
2
3

Hot Glove 9010 Natural/Red Heat Protection Gloves - Size 9

Order Code: ZT1177241X

9
£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.265%
10 - 19£5.9310%
20 +£5.6015%


Description

Hot Glove
Polyco's double-layered cotton hot glove with nitrile grip coating is heat resistant to 250°C. The double-layered cotton glove provides extra heat protection and durability
and when coupled with a Nitrile grip pattern offers good grip for safer handling. The generous fit allows the gloves to be easily taken on and off.
Conforms to EN388 1232 & EN407 X34XXX.
CAT II

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome