0
1
2
3

Hot Glove 9011 Natural/Red Heat Resistant Gloves - Size 9

Order Code: ZT1177382X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Hot Glove
Polyco's double-layered cotton hot glove with nitrile grip coating is heat resistant to 250°C. The double-layered cotton glove provides extra heat protection and durability
and when coupled with a Nitrile grip pattern offers good grip for safer handling. The generous fit allows the gloves to be easily taken on and off.
Conforms to EN388 1232 & EN407 X34XXX.
CAT II

See full description
Specifications for Hot Glove 9011 Natural/Red Heat Resistant Gloves - Size 9
  • Maximum Compatible Temperature
    250°C
  • Size
    9
  • EN407 - e. Small Molten Metal Splashes
    X
  • EN407 - c. Convective Heat
    X
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - a. Burning Behaviour
    0
  • EN407 - b. Contact Heat
    2
  • Liner Material
    Cotton
  • Coating
    Nitrile
  • Colour
    Natural
  • Material
    Cotton
  • MFR Part No.
    9011
  • EN407- d. Radiant Heat
    X
  • Series
    9011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome