HyFlex 11-724 Work Gloves, Black, Pack Of 12 Pairs, Size 8

Order Code: ZT2695454S

£219.99 Inc VAT (20%)


Description

HyFlex 11-724 work gloves, black, pack of 12 pairs, size 8. Supplied = assembled. Surface material = polyurethane, HPPE, Spandex. Size = 8. Colour = black. Conforms to = EN 420:2003 + A1:2009. Area of application = car industry, machinery and equipment, metal industry, chemicals industry. Product type = cut protection gloves. The special PU coating gives the glove its flexibility and optimal fit, and ensures a secure grip on dry and slightly oily objects. The coating conceals dirt when working in areas subject to pollutants. The robust coating is abrasion resistant and extends the service life of the glove. Excellent flexibility and fit with optimal cut protection. The new cut resistant INTERCEPT yarn was tested to ensure it complies with and exceeds current industry standards. Developed by ANSELL, this technology offers the best level of cut protection in its class while also providing comfort and flexible finger movements. The coating on the palm surface enhances the grip and extends the service life of the glove in harsh work areas. The back of the glove is actively breathing. The grey coating conceals dirt when working in areas subject to pollutants.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome