HyFlex 11-849 Work Gloves, Black, Pack Of 12 Pairs, Size 7

Order Code: ZT2695409S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

HyFlex 11-849 work gloves, black, pack of 12 pairs, size 7. Supplied = assembled. Surface material = nylon, Spandex, nitrile foam. Size = 7. Colour = black. Conforms to = EN 420:2003 + A1:2009. Area of application = car industry, machinery and equipment, metal industry, transport. Product type = mechanical/assembly gloves. The full coating of thin nitrile foam offers the wearer 360° protection from scratches and lacerations and from dirt, and the gloves are actively breathing to keep the hands pleasantly cool. Thin FORTIX nitrile foam coating offers exceptional comfort and makes the gloves even more hardwearing. No contamination of metal parts before painting caused by the transfer of silicone particles. Designed for a high level of wear comfort, and protection from scratches and lacerations and from dirt provided by the following features: - Actively breathing coating (360°) for additional protection of the back of the hand without reducing the level of wear comfort - FORTIX complete protection for longer periods of wear without changing gloves in abrasive, dry work areas - Integrated ANSELL GRIP technology for a good grip and a safe working day - Anatomical fit for a comfortable, reliable fit and better work performance

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome