MIG Glove - Size 11 Yellow LH Signature MIG Gauntlet Heat Resistant (Pair)

Order Code: ZT3285076S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Top-Quality Heavy-Duty Split-Leather Gauntlet
• Double-Palm and Thumb offers increased protection
and padding
• Twaron® Heat-Resistant Thread for Increased Life-Span
• 100% Cotton Liner on the Palm and Fingers - Cotton does not melt when in contact with a flame, unlike Synthetic Fibres.

See full description
Specifications for MIG Glove - Size 11 Yellow LH Signature MIG Gauntlet Heat Resistant (Pair)
  • Size
    11
  • Product Type
    Gauntlet
  • Colour
    Yellow
  • Liner Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome