0
1

Nitrile Heat Resistant Short Gloves


Select
£6.59 Inc VAT (20%)


See all variants from £6.59

Description

This double-layered cotton glove is completed by a nitrile pattern grip to provide resistance to heat. With short cuffs to protect some of the user's wrists also, the gloves are available in two sizes.

Features and benefits
• Ambidextrous design improves product life as they can be used interchangeably
• Generous and roomy fit allows you to easily get the product on and off when needed
• Heat resistant and tested up to a high standard to ensure user safety
• The nitrile grip pattern offers a firm grip to increase safe handling
• Double layer of cotton for the liner to bolster user comfort and for additional heat protection

Typical Applications
• Baking
• Food manufacturing
• Oven and Kiln Applications
• Pressings
• Mouldings

Standards
• EN388:2016 - 1232X
• EN407:2004 - X2XXXX
• CAT II

See full description

Feature Attributes

Liner Material:
Cotton
Maximum Compatible Temperature:
250 °C
EN407 - b. Contact Heat:
2
EN407 - f. Large Molten Metal Splashes:
X
Material:
Cotton
EN407- d. Radiant Heat:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome