Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Heat Protective Gloves
Oven Cloth 19 x 30" 100% cotton
By PATTERSONS
Order Code:
ZT4809103S
£4.29
each
Inc VAT (20%)
£42.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
10
Add to basket
Minimum order quantity: 10.
Get it by
Fri, 29th Nov
In Stock
GBP
42.90
https://www.zoro.co.uk/shop/safety/heat-protective-gloves/oven-cloth-19-x-30-inch-100-cotton/p/ZT4809103S
Add to quotation
View all Heat Protective Gloves
Description
PATTERSONS Oven Cloth 19X30 CG164
Tags:
#BulkDiscount
Specifications
Specifications for Oven Cloth 19 x 30" 100% cotton
Material
100% Cotton
Product Type
Oven Cloth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome