Plain White Oven Glove (Conforms to BS6526 1984) 101846

Order Code: ZT1543523S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

This professional catering quality oven glove is suitable for use in even the busiest food environments. Conforming to BS6526: 1984 standards for insulation, this oven glove has single sided pockets and can also be washed safely for frequent, continuous use.
Professional catering quality
Single sided pockets
Can be washed
Conforms to BS6526: 1984 insulation requirements
Colour: white
Pack of 1 oven glove

See full description
Specifications for Plain White Oven Glove (Conforms to BS6526 1984) 101846
  • MFR Part No.
    CX01696
  • Weight
    0.1751kg
  • Pack Quantity
    1
  • Colour
    White
  • Product Type
    Oven Glove