Red Welders Gauntlet 14" R/P - Pack of 10

Order Code: ZT1577561S

£56.99 Inc VAT (20%)
£59.995% off


Description

Red Welders Gauntlet 14". Reinforced Palm (two layers of leather). Finger welts. Fully lined including cuff. EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 4 - Puncture , Level C - ISO 13997 Cut Resistance, EN 407:2004 , Level 4 - Burning Behaviour, Level 3 - Contact Heat, Level 3 - Convective heat, Level X - Radiant heat, Level 4 - Small splashes of Molten Metal, Level X - Large splashes of Molten Metal, EN 12477:2001 +A1:2005 - Type A

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome