0
1
2

SAF038 G10 Red Welding Gauntlet

Order Code: ZT1119288S

£3.69 Inc VAT (20%)


Description

These split leather welding gauntlets from Performance Brands® are ideal for use in gas welding applications. Offering excellent tear and abrasion resistance, these gloves are a reliable choice for industrial settings.

Features and Benefits
• Welted seams for extra durability
• Cotton lining allows for breathability in hot environments
• Gauntlet design delivers protection to the hands and lower forearms

Typical Applications
• Gas welding

Standards
• EN388:2003 4.2.4.2
• BSEN 12477 Type A
• BSEN407:2004 4.1.3.X.4.X

Warnings
• Offers *no* protection against chemical, bacteriological, electrostatic, and thermic hazards
• Do not use in conjunction with rotating parts

See full description
Specifications for SAF038 G10 Red Welding Gauntlet
  • Liner Material
    Cotton
  • Material
    Split Leather
  • MFR Part No.
    SAF038
  • Colour
    Red
  • Series
    G10
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome