Signature TIG - Size 10 White/Gold Signature TIG Gauntlet Heat Resistant (Pair)

Order Code: ZT3285060S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%


Description

Top-quality, size 10, supple, Goat-hide leather TIG gauntlet. This gauntlet has an additional leather thumb-crutch and is ergonomically designed with a straight thumb to aid dexterity and control. The Signature TIG features Twaron® heat resistant stitching for increased longevity. Gauntlet is lined across the palm and fingers with 100% cotton for increased protection and comfort. This gauntlet also features a robust split leather cuff.

Product Code – PRED6

Size – 10


EN388:2016 – 2121X

EN407:2003 – 412X4X

Applications include – TIG Welding, Metal Handling, Agriculture, Utilities, Crafts…

See full description
Specifications for Signature TIG - Size 10 White/Gold Signature TIG Gauntlet Heat Resistant (Pair)
  • Size
    10
  • Product Type
    TIG Gauntlet
  • Colour
    White/Gold
  • Liner Material
    100% cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome