Standard TIG - Size 10 White Goat Hide Value TIG Gauntlet Heat Resistant Glove (Pair)

Order Code: ZT3285094S

£7.99 Inc VAT (20%)
£8.495.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Top-quality, size 10, supple, Goat-hide leather TIG glove. This glove has an additional leather thumb-crutch and is ergonomically designed with a straight thumb to aid dexterity and control. The TIG Welding Glove features Twaron® heat resistant stitching for increased longevity. This glove is lined across the palm and fingers with 100% cotton for increased protection and comfort. This glove also features a robust split leather cuff.

Product Code – PRED6-GLOVE

Size – 10


EN388:2016 – 2121X

EN407:2003 – 412X4X

Applications include – TIG Welding, Metal Handling, Agriculture, Utilities, Crafts…

See full description
Specifications for Standard TIG - Size 10 White Goat Hide Value TIG Gauntlet Heat Resistant Glove (Pair)
  • Colour
    White
  • Size
    10
  • Liner Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome